Shop All Black Pipes
Zoro Select
3" x 7" Black Pipe Nipple Sch 40
Mfr # 0830047007
Zoro # G8941615
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 7 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0830047007
- Zoro # G8941615
- UPC # 690291143250
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 7 in |
Pipe Size (Nominal) | 3" |
Pipe Size (Fittings) | 3" |
Inside Diameter | 3 1/16 in |
Overall Length | 7 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 7 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-3257)
- ANDERSON METALS Coupling Brass 1 Fpt (738103-16)
- JOHNS MANVILLE 8" x 3 ft. Pipe Insulation, 2" Wall (41635)
- LEGEND VALVE 1/2" T-1001T NO LEAD BALL VLV (101-653NL)
- ZORO SELECT 1/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLU5)
- ZORO SELECT Nipple, Schedule 40, 17/64" ID, SS, 2" L (ZUSA-PF-10839)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- ZORO SELECT 1-1/2" x 12" Non-Threaded Black Pipe Sch 80 (40816LS)
- ZORO SELECT 2" MNPT x 2 ft TBE Black Pipe Sch 40 (588-240)
- ZORO SELECT 3/4" x 6" Black Pipe Nipple Sch 160 (82510)
- Zoro Select Black Pipes