Shop All Black Pipes
Zoro Select
3" x 6" Black Pipe Nipple Sch 40
Mfr # 2WV75
Zoro # G2606371
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WV75
- Zoro # G2606371
- UPC # 190735926833
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 3" |
Outside Dia. | 3 1/2 in |
Outside Diameter | 3 1/2 in |
Overall Length | 6 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- B & K TOILET FILLVALV 400A 3PK (400ACN3P5)
- TYGON Tubing, 3/32 I.D., 50 ft., Clear, Flexible (AAB00004)
- ASCO Valve Rebuild Kit, For 3UL89, 3UL90 (302114)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P662)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 3"L (ZUSA-PF-15448)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 80 (1LMG1)
- ZORO SELECT 3" x 6-1/2" Black Pipe Nipple Sch 40 (0830046801)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNG26)
- ZORO SELECT 1-1/4" x 12" Non-Threaded Black Pipe Sch 40 (20716LS)
- ZORO SELECT 1/2" MNPT x 5 ft TBE Black Pipe Sch 40 (583-600)
- Zoro Select Black Pipes