Shop All Black Pipes
Zoro Select
3" x 6-1/2" Black Pipe Nipple Sch 40
Mfr # 0830046801
Zoro # G8941606
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 6.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0830046801
- Zoro # G8941606
- UPC # 690291142925
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 6.5 in |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Overall Length | 6 1/2 in |
Inside Diameter | 3 1/16 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 6 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (25999LF-SS)
- WATCO Push & Pull Tub Drain Stopper, 2 in Dia, Brass, Chrome Finish, Silver (38516-CP)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- ZORO SELECT Street Tee, Galvanized MI, 150, 1 in., NPT (783YD6)
- ZORO SELECT 1-1/4" x 3 ft. Non-Threaded Black Pipe Sch 40 (586-360LS)
- ZORO SELECT 2-1/2" x 12" Non-Threaded Black Pipe Sch 40 (21016LS)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P622)
- ZORO SELECT 1/8" x 6" Black Pipe Nipple Sch 80 (1LLV5)
- ZORO SELECT 3/4" x 6" TOE Black Pipe Nipple Sch 80 (40510TS)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 80 (40606)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 40 (5P711)
- Zoro Select Black Pipes