Shop All Bollards
Zoro Select
3" x 48" Carbon Steel Bollard
Mfr # 3"X36"EMB.
Zoro # G1844766
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Bollard Striping No
- Overall Height 48 3/5 in
- Color Yellow
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3"X36"EMB.
- Zoro # G1844766
- Country of Origin United States
- Category Bollards
Dimensions
Overall Height | 48 3/5 in |
Outside Dia. | 3 in |
Finished Height | 48 5/8 in |
Installation Depth | 12 in |
Outside Diameter | 3 in |
Installed Height | 48 3/5 in |
Description
Bollard, Mounting Style Pour-in-Place, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Wall Thickness 0.2 in, Color Yellow, Finish Powder Coated, Overall Height 48 3/5 in, Installed Height 48 3/5 in, Weight 35 lb, Outside Diameter 3 in, Includes Mounting Hardware Not Included, Number of Mounting Holes Not Applicable, Mounting Hole Diameter Not Applicable, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Pail Shelf, Aluminum/Plastic (LP-2400-00)
- CALDWELL Forklift Beam, Fixed Hook, Cap 10,000 lb (10F-5-24)
- ZORO SELECT Cargo Strap, 2200 lb., 1-1/2 in. W, 20 ft L (34RY83)
- MAZZELLA Crosby HG-228 Galvanized Turnbuckle Jaw/Jaw 1" X 12", 10000 LBS WLL (1032812)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Beige (CL1386T)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Beige (CL1385VV)
- ZORO SELECT Post Sleeve, 60 In H, Yellow with No Tape (4502YN)
- ZORO SELECT Bollard, Fixed, Concrete, 6", Yellow (IBB06040-Y-D)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386Q)
- ZORO SELECT Floor Stop Bollard, 4-1/2", Yellow (FSBOL-36)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-5.5)
- Zoro Select Warehouse Safety Guards & Protectors