Shop All Shipping Labels
Zoro Select
3" x 4" White Shipping Labels, Handle with Care, Pk100
Mfr # 3WRW9
Zoro # G4754522
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Material Paper
- Label Width 3 in
- Width 3"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WRW9
- Zoro # G4754522
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Color | White |
Item | Instructional Handling Label |
Legend | Handle with Care |
Material | Paper |
Legend Color | black |
Labels per Roll | 100 |
Background Color | White |
Message Header | Handle with Care |
Language | English |
Primary Label Subject | Care Instruction |
Message | Handle with Care |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Handle with Care, Label Width 3 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford Hutch in Two Tone Distressed Black (IMHF682)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- ILC Replacement for Premium Imaging P0263b001a (P0263B001A PREMIUM IMAGING)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Stack, Pk100 (3WRX8)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Freeze, Pk100 (3WRY7)
- ZORO SELECT DOT Label Radioactive II Black, Red/White, Yellow, Pk100 (9FEF2)
- ZORO SELECT DOT Label, 4 In. W, 4 In. H, PK100 (9WH20)
- ZORO SELECT 4" x 6" White Shipping Labels, Arrows (This Side Up), Pk500 (3WRX7)
- ZORO SELECT Blank Dot Label Orange 1"W, Pk1000 (3VCN7)
- TAPE LOGIC Tape Logic® Labels, "Corrosive", 4" x 4, Black/White, 500/Roll (DL5750)
- Zoro Select Shipping Labels