Shop All Shipping Labels
Zoro Select
3" x 4" White Shipping Labels, Fragile, Pk100
Mfr # 3WRW7
Zoro # G4754504
product price: $4.65
/pk 100, $0.05/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4"
- Material Paper
- Label Width 3 in
- Width 3"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3WRW7
- Zoro # G4754504
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Color | White |
Item | Instructional Handling Label |
Legend | Fragile |
Material | Paper |
Legend Color | Black/Red |
Labels per Roll | 100 |
Background Color | White |
Message Header | Fragile |
Primary Label Subject | Care Instruction |
Language | English |
Message | Fragile |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, Label Width 3 in, Label Height 4 in, Material Paper, Background Color White, Labels per Roll 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Square Label Pink 1"W, Pk500 (3VCR5)
- ZORO SELECT Corrugated Mailers, 4" x 4" x 3", White, 50/Bundle (M443)
- BSC PREFERRED 15 x 11 x 8'' Corrugated Boxes, 25PK (15118)
- CLAUSS Multipurpose, Shears, Straight, 9 In. L (15400)
- ZORO SELECT DOT Label, Black/Orange4 In. W, PK500 (9FEW0)
- ZORO SELECT Blank Dot Label Yellow 1/2"W, Pk1000 (3VCL9)
- ZORO SELECT Infectious Substance DOT Label, Class 6, Black/White, Pk500 (8EZ63)
- ZORO SELECT Blank Dot Label Red 1/2"W, Pk1000 (3VCL8)
- ZORO SELECT Caution Dot Label Black/Yellow, 3x3", Ninyl, Pk25 (8EWT7)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Freeze, Pk100 (3WRY7)
- ZORO SELECT DOT Label, 4 In. H, 4 In. W, Poison, PK25 (9J406)
- Zoro Select Shipping Labels