Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
3" x 4" White Magnetic Write-On Tag, Pk25
Mfr # 9MKU6
Zoro # G7300571
product price: $24.39
/pk 25, $0.98/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 in
- Length 4 in
- Material Vinyl
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9MKU6
- Zoro # G7300571
- UPC # 659900304116
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Length | 4 in |
Label Length | 4 in |
Label Width | 3 in |
Details
Item | Write-On Tag |
Color | White |
Material | Vinyl |
Thickness | 1/32 in |
Description
Write-On Tag, Color White, Label Length 4 in, Label Width 3 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATEWAY SAFETY Gray Gray Temple Ellipse Safety Glasses (280320839)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, White, OSFM (BLSH-HDS-HYNI-AP1W)
- JACKSON SAFETY 4-point ratchet suspension replacement, For Use With Safety 6 1/2 - 8", Red, 6 PK (14459)
- BRK Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (CO5120BN)
- ZORO SELECT Barcode Printer Label, 6" W, 8" H, White (60DX86)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- ZORO SELECT Printer Label, White, Labels/Roll: 2000 (22D092)
- ZORO SELECT 3" x 8" White Magnetic Write-On Tag, Pk25 (8E759)
- ZORO SELECT Printer Label, White, Labels/Roll: 1200 (22D103)
- ZORO SELECT Printer Label, White, Labels/Roll: 950 (22D108)
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- Zoro Select Safety Labels