Shop All Black Pipes
Zoro Select
3" x 4" Black Pipe Nipple Sch 40
Mfr # 2WV73
Zoro # G1697674
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WV73
- Zoro # G1697674
- UPC # 190735918630
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 3" |
Pipe Size (Fittings) | 3" |
Outside Dia. | 4 in |
Overall Length | 4 in |
Outside Diameter | 3 1/2 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank to Bowl Set, Steel, Universal Fit (68-7121)
- SWAGELOK 3/4IN STAINLESS TUBE PIPE UNION, 10PK (SS-1210-6)
- OAKBROOK COLLECTION TOWEL BAR 24"" STN WHT (297-020607OB)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-BN)
- ZORO SELECT Nipple, 150 psi, SS, 6 (BST4BNA06)
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 160 (82516)
- ZORO SELECT 1" x 8" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40612)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 40 (2WV67)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P651)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E6BNG26)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- Zoro Select Pipes