Shop All Black Pipes
Zoro Select
3" x 4-1/2" Black Pipe Nipple Sch 40
Mfr # 0830046009
Zoro # G1960695
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 4.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0830046009
- Zoro # G1960695
- UPC # 690291142888
- Country of Origin Indonesia
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 4.5 in |
Pipe Size (Nominal) | 3" |
Pipe Size (Fittings) | 3" |
Inside Diameter | 3 1/16 in |
Overall Length | 4 1/2 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 3 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 4 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Kitchen Air Gap (72020-CZ)
- BASIKS 3", Socket, PVC, Y Strainer, PVC, 3", EPDM, Socket, 150 PSI (YS53-300EPS-PV)
- ZORO SELECT 3/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNC2)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (AJD00017)
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (584-300)
- ZORO SELECT 3" x 3 ft Non-Threaded Black Pipe Sch 40 (21120LS)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC4)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T6WNJ10)
- ZORO SELECT 1-1/4" Close Black Pipe Nipple Sch 160 (82700)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, SS, 2" L (ZUSA-PF-11153)
- SMITH-COOPER 3" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354004000)
- Zoro Select Pipes