Shop All Label Maker Tapes, Labels, Signs & Tags
Zoro Select
3" x 3 White Magnetic Write-On Tag, Pk25
Mfr # 8NGW1
Zoro # G7323294
product price: $18.99
/pk 25, $0.76/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3 in
- Length 3 in
- Material Vinyl
- Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8NGW1
- Zoro # G7323294
- UPC # 659900303119
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3 in |
Length | 3 in |
Label Width | 3 in |
Label Length | 3 in |
Details
Item | Write-On Tag |
Color | White |
Material | Vinyl |
Thickness | 1/32 in |
Description
Write-On Tag, Color White, Label Length 3 in, Label Width 3 in, Material Vinyl, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety Crews CL112 Checklite Safety Glasses, Black Lens, Black Frame, Anti-Scratch (CL112)
- MSA SAFETY Gas Mask Case, Black, ABS Plastic (10075204)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- JACKSON SAFETY Model P Cap Adapt Face Shield UpDown Forward Hat Univ (14391)
- ZORO SELECT Printer Label, White, Labels/Roll: 5500 (22D089)
- ZORO SELECT Barcode Printer Label, 1-1/4" W, 1" H (60DY20)
- ZORO SELECT Barcode Printer Label, 3" W, 1" H, White (60DY23)
- ZORO SELECT Printer Label, White, Labels/Roll: 3000 (22D104)
- ZORO SELECT Barcode Printer Label, 2" W, 1" H, White (60DY21)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- BRADY Label Cartridge, Black/Red/White, Labels/Roll: 100 (B30-25-855-OSHADA)
- Zoro Select Label Maker Tapes, Labels, Signs & Tags