Shop All Plastic Bags
Zoro Select
3" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear
Mfr # 5CPJ6
Zoro # G5576995
product price: $29.35
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 3"
- Length 3"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPJ6
- Zoro # G5576995
- UPC # 654866022357
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 3" |
Depth | 0 |
Size | 3" x 3" |
Details
Item | Open Poly Bags on a Roll |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.40 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Pre Opened Bags on a Roll |
Package Configuration | Roll |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.4 mil, Depth 0, Width 3 in, Length 3 in, Clear, Package Configuration Roll, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 4500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID PAPER Dry Line Correction Tape (6137106)
- ZORO SELECT Carton Sealing Tape, Clear, 48mmx100m, PK24 (31HJ67)
- 3M Carton Sealing Tape, 72mm W, Clear (375+)
- C-LINE PRODUCTS Sheet Protector, 17x11, Clear, PK200 (62097)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.90 mil, Clear (5CPL1)
- ZORO SELECT 18" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRE0)
- ZORO SELECT 28" x 2900 ft. Poly Tubing, 1.5 mil, Clear (5CRG4)
- ZORO SELECT 20" x 16" Open Poly Bags, 1 mil, Clear (8CDY2)
- ZORO SELECT 12" x 1075 ft. Poly Tubing, 4 mil, Clear (5ZW58)
- ZORO SELECT 12" x 3" Open Poly Bags, 2 mil, Clear (5DGR1)
- ZORO SELECT Open Poly Bags, 2 mil, Pink (5CYA8)
- Zoro Select Shipping & Packing Bags