Shop All Black Pipes
This Product is Discontinued
Zoro Select
3" x 3" Black Close Pipe Nipple Sch 40 (Discontinued)
Mfr # 2WV71
Zoro # G1851193
This Product is Discontinued
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 3"
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WV71
- Zoro # G1851193
- UPC # 190735919972
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 3" |
Outside Dia. | 2 5/8 in |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Outside Diameter | 3 1/2 in |
Overall Length | 2 5/8 in |
Nominal Pipe Size | 3 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 2 5/8 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Close Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.