Shop All Plastic Bags
Zoro Select
3" x 2900 ft. Poly Tubing, 1.5 mil, Clear
Mfr # 5CPY8
Zoro # G1085305
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2900 ft.
- Color Clear
- Bag Closure Type None
- Thickness 1.5 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CPY8
- Zoro # G1085305
- UPC # 654866018848
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 2900 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 3" x 2900 ft. |
Roll Length | 2,900 ft |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.5 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 1.5 mil, Width 3 in, FDA Compliant Yes, Roll Length 2,900 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Toner Cartridge, 12000 Page-Yield, Black, Max. Page Yield: 12, 000 (C746A1KG)
- UNIVERSAL Easel Pad, Plain, 27 x 34 In, White, PK2 (UNV35600)
- TARIFOLD Magneto Magnetic Picture Frame, Red, PK2 (P18620)
- ENCORE PACKAGING Pusher Tensioner, Light Duty (EP-1625)
- ZORO SELECT 10" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH6)
- ZORO SELECT 13" x 7-1/2" Open Poly Bags, 1.50 mil, Clear (5DTL2)
- ZORO SELECT 36" x 16" Open Poly Bags, 2 mil, Clear (5DGZ4)
- ZORO SELECT 4" x 3" Open Poly Bags, 4 mil, Clear (5DHL7)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRZ7)
- ZORO SELECT 5" x 2" Open Poly Bags, 2 mil, Clear (46K599)
- ZORO SELECT 19" x 5-1/2" Open Poly Bags, 0.60 mil, Clear, PK 1000 (5DRV2)
- Zoro Select Plastic Bags