Shop All Plastic Bags
Zoro Select
3" x 2150 ft. Poly Tubing, 2 mil, Clear
Mfr # 2EWL3
Zoro # G3001704
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2150 ft.
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EWL3
- Zoro # G3001704
- UPC # 654866018855
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 2150 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 3" x 2150 ft. |
Roll Length | 2,150 ft |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | FDA |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 2 mil, Width 3 in, FDA Compliant Yes, Roll Length 2,150 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Edge Protectors 8 x 8 x 36 Jumbo for Lashing (EP-5680-36)
- ACCO/WILSON JONES Wilson Jones® Columnar Pad, 11" x 17", 30 Columns, 36 Lines, Green, 100 Sheets/Pad (G5030)
- GHENT Vinyl Bulletin Board 24"x36", Ocean (1623-191)
- PYRAMID SmartSite Time Clock and Document Stamp (3600SS)
- ZORO SELECT 10" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP4)
- ZORO SELECT 12" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP6)
- ZORO SELECT 6" x 2150 ft. Poly Tubing, 2 mil, Clear (5ZW51)
- ZORO SELECT 30" x 26" Open Poly Bags, 1.20 mil, Clear (5DRT6)
- ZORO SELECT 38" x 21" Garment Bags, 0.6 mil, Clear, PK 510 (5DTU8)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- ARMOR POLY 10" x 8" VCI Bags, 4 mil, Blue (PB4B0810IC)
- Zoro Select Shipping & Packing Bags