Shop All Stainless Steel Pipe Fittings
Zoro Select
3" x 2" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307001388
Zoro # G0628853
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307001388
- Zoro # G0628853
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Outside Dia. | 3-1/2" |
Pipe Size | 2 in, 3 in |
Hex Size | 3 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 2 in |
Overall Length | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3 in, Male, NPT, 2 in, Female, NPT, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" NO LEAD PRESS x MNPT UNION (450-825P)
- K-FLEX USA 1-5/8" x 7/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048158)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 1/4 in Tube Size, Nylon, Black, 10 PK (3108 56 10)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN32)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT SS Hex Reducing Bushing (4307001316)
- ZORO SELECT 4" x 3" MNPT x FNPT SS Hex Reducing Bushing (4307001460)
- ZORO SELECT Hex Reducing Bushing, 3 x 2 1/2 In, 316 SS (4307001390)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000040)
- ZORO SELECT 1-1/4" FNPT 304 SS 45 Degree Elbow (404E111N114)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS (ZUSA-PF-2669)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 2.0 FFF-SS)
- Zoro Select Stainless Steel Pipe Fittings