Shop All Black Pipe Fittings
Zoro Select
3" x 2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150
Mfr # 521-908BC
Zoro # G3341362
original price:
$20.00
22% off
new price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3" x 2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 521-908BC
- Zoro # G3341362
- UPC # 190735933442
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Pipe Size | 2 in, 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 3 in x 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, 3 in, Male, NPT, 2 in, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT SS Half Coupling (4307001502)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- ZURN 1.6/1.1 Gpf Dual Flush Sensor Operated Water Closet Fv W/Hardwired Power (ZTR6200-WS1-DF-HW)
- USA INDUSTRIALS Clamp for Vacuum Fitting, 1/2", 3/4" Tube (ZUSA-TF-VAC-77)
- ZORO SELECT 4" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-919BC)
- ZORO SELECT 3" x 2-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-909BC)
- ZORO SELECT 2-1/2" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-997BC)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY8)
- ZORO SELECT 1-1/4" x 1" Socket Socket Black Forged Steel Reducer Class 3000 (1MPA1)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC 200)
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size (BULK-PF-410)
- Zoro Select Fittings