Shop All Stainless Steel Pipes
Zoro Select
3" x 2 ft. Push-Fit 316 Stainless Steel Pipe
Mfr # P3-2.5-316
Zoro # G4676917
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Pipe Connection Type Push-Fit
- Pipe Type Pipe
- Material - Pipe 316 Stainless Steel with EPDM Seal
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P3-2.5-316
- Zoro # G4676917
- UPC # 098268867565
- Country of Origin Denmark
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 2 ft |
Inside Dia. | 2 31/32 in |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Outside Dia. | 3 in |
Inside Diameter | 2 31/32 in |
Nominal Pipe Size | 3 in |
Overall Length | 2 ft |
Outside Diameter | 3 in |
Description
Pipe, Application Non-Potable Water, Gravity Flow Yes, Inside Diameter 2 31/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 29 psi @212 Degrees F, Maximum Operating Temperature 212 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 3 in, Outside Diameter 3 in, Overall Length 2 ft, Resistance Properties Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Split Flange Gasket, EPDM, 4 in Nominal, 15/16 in Thick, Domestic (FLG400E)
- KOALA KARE LINER, LID(CREAM, KIT W/ KEY) for Koala Kare Products - Part# 466-00KIT (466-00KIT)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- GROHE Universal Pull Out Spray Starlight Chrom (46592000)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNG18)
- ZORO SELECT 1-1/2" MNPT Close TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH01)
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA02)
- ZORO SELECT 3" MNPT x 5 ft TBE 304 Stainless Steel Pipe Sch 40 (T4BNK20)
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 47/64" (E4BNE16)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNJ04)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG08)
- Zoro Select Stainless Steel Pipes