Shop All Stainless Steel Pipe Fittings
Zoro Select
3" x 2" Butt Weld 304L SS Concentric Reducer Sch 10
Mfr # 4381009220
Zoro # G2850206
original price:
$23.95
6% off
new price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381009220
- Zoro # G2850206
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Pipe Size | 2 in, 3 in |
Overall Length | 3 1/2 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Pipe Size | 2 in x 3 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Concentric Reducer Coupling, Stainless Steel, 304L, For Pipe Schedule 10, 2 in, Butt Weld, 3 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-328)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (G-F600-200LH)
- KOHLER Wall-Mount Rainhead Arm With 3-Way Diver (76332-2BZ)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11755)
- ZORO SELECT 1-1/2" x 1" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009080)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- ZORO SELECT 4" x 3" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009270)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010620)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017810)
- ZORO SELECT 1/4" FNPT 316 SS Threaded Tee (2UA31)
- ZORO SELECT 1/2" MNPT 316 SS Hex Socket Plug (60SP112N012)
- Zoro Select Stainless Steel Pipe Fittings