Shop All Stainless Steel Pipe Fittings
Zoro Select
3" x 2-1/2" FNPT SS Reducing Coupling
Mfr # 4381036680
Zoro # G1921254
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036680
- Zoro # G1921254
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2-1/2" |
Pipe Size (Fittings) | 3" x 2-1/2" |
Outside Dia. | 4-1/4" |
Pipe Size | 2 1/2 in, 3 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Outside Diameter | 1 1/4 in |
Overall Length | 3 1/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 3 in, Female, NPT, 1 1/4 in, 2 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Venetian Bronze (RP48689RB)
- JOHNSON CONTROLS Elec Act, 90 in.-lb., Floating, 24VAC (VA-7153-1001)
- DELTA Cassidy Soap Dispenser (RP100735CZPR)
- ZORO SELECT 1-1/2" x 3/8" FNPT SS Reducing Coupling (4381036430)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381036370)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- ZORO SELECT Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT (ZUSA-PF-7805)
- ZORO SELECT 1-1/4" x 3/8" MNPT x FNPT SS Hex Bushing (4381031170)
- ZORO SELECT Street 90 deg, 3/4", 150,304, Thrd Heavy (4381033040)
- ZORO SELECT Hex Nipple, 304 SS, 3/4", Male BSPT (ZUSA-PF-8386)
- Zoro Select Fittings