Shop All Sanitary Tube Fittings
Zoro Select
3" x 2-1/2" Clamp T304 SS Concentric Reducer
Mfr # EG31CC3.0X2.5
Zoro # G4067901
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Specific Pipe Fitting Shape Concentric Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG31CC3.0X2.5
- Zoro # G4067901
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in x 2 1/2 in |
Overall Length | 3 in |
Fitting Side A Tube Outer Diameter | 3 in |
For Tube Outside Diameter | 2 1/2 in, 3 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- ZORO SELECT 3/8" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P821)
- AMERICAN STANDARD Drain Plastic Assembly (M952410-2950A)
- PARKER Slotted Head Plug, Brass, 1/8 in, MNPT (220P-2)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0600X72.00-7-4)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0100X18.00-7-4)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0200X6.00-7-6)
- ZORO SELECT 2" Butt Weld T304 SS Dome Cap (E16W2.0)
- STEEL & OBRIEN 2-1/2" x 3/4" Bpe 180? Weld U-Bend W/ Bottom Clamp Outlet, 316SS, Sf1 (S2UBWWK-2.5X.75-PL-316)
- Zoro Select Tube Fittings