Shop All Sanitary Tube Fittings
Zoro Select
3" x 2-1/2" Butt Weld T316L SS Concentric Reducer
Mfr # E31WW-6L3.0X2.5
Zoro # G4199754
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Butt Weld
- Surface Finish 180 Grit ID/150 Grit OD
- Overall Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E31WW-6L3.0X2.5
- Zoro # G4199754
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in x 2 1/2 in |
Overall Length | 2 in |
For Tube Outside Diameter | 2 1/2 in, 3 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 3 in |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 12 in. Water Meter Box and Solid Black Lid (M12009)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3340)
- FULFLO String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (E8R10)
- NOVATTO 10-inch Kitchen Faucet Deck Plate, Chrome (D1-CH)
- ZORO SELECT 3" Clamp T304 SS 45 Degree Elbow (EG2K3.0)
- ZORO SELECT 2-1/2" x 1-1/2" Clamp T304 SS Concentric Reducer (EG31CC2.5X1.5)
- ZORO SELECT Eccentric Reducer, 5" L, Reducer Shape (3214MP-0300X0200-7-4)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L2.0)
- ZORO SELECT 1" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT1.0)
- ZORO SELECT 4" Butt Weld T304 SS Dome Cap (V16W4.0)
- STEEL & OBRIEN 2-1/2" x 3/4" BPE 180 Deg. Weld U-Bend w/Weld Side Outlet, 316SS SF4 (S2USWWW-2.5X.75-PM-316)
- Zoro Select Sanitary Tube Fittings