Shop All Plastic Bags
Zoro Select
3" x 1450 ft. Poly Tubing, 3 mil, Clear
Mfr # 5CPY9
Zoro # G1936593
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1450 ft.
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5CPY9
- Zoro # G1936593
- UPC # 654866018862
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 1450 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 3" x 1450 ft. |
Roll Length | 1,450 ft |
Roll Dia. | 12 in |
Core Diameter | 3 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Item | Poly Tubing |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Min. Operating Temp. | -60 Degrees F |
Max. Operating Temp. | 180 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 3 mil, Width 3 in, FDA Compliant Yes, Roll Length 1,450 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- SERENELIFE Indoor/Outdoor Wall Mount Locking Mailbox, SLMAB02 (SLMAB02)
- ZORO SELECT Double Wall Boxes, 9" x 9" x 13", Kraft, 25/Bundle (55VM54)
- MARKAL Paint Crayon, Large Tip, Fluorescent Red Color Family, 12 PK (82832)
- ZORO SELECT 2" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPY3)
- ZORO SELECT 4" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ1)
- ZORO SELECT 7" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ9)
- ZORO SELECT 16" x 12" Vacuum Sealer Bags, 3 mil, Clear (3CUD6)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- PARTNERS BRAND 8" x 24" Flat Poly Bags, 4 mil, Clear, PK 500 (PB1147)
- Zoro Select Plastic Bags