Shop All Black Pipes
Zoro Select
3" x 12" Black Pipe Nipple Sch 40
Mfr # 2WV78
Zoro # G1122475
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3 in
- Overall Pipe Length 12 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WV78
- Zoro # G1122475
- UPC # 190735913000
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 3 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 3" |
Pipe Size (Nominal) | 3" |
Outside Dia. | 3 1/2 in |
Nominal Pipe Size | 3 in |
Outside Diameter | 3 1/2 in |
Overall Length | 12 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3 in, Outside Diameter 3 1/2 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Graeden 24in Towel Bar in Brushed Nickel (Y0924BN)
- ANVIL 5" Grooved x Grooved Ductile Iron Coupling Class 150 (0390007425)
- KOHLER 0.5 gpm Aerated Outlets, Chrome, Metal (K-1101642-CP)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC2)
- ZORO SELECT Nipple, 150 psi, SS, 7 1/2 (T6BNH31)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P652)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 40 (5P689)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (90713)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 40 (2WV67)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- Zoro Select Black Pipes