Shop All Black Pipe Fittings
Zoro Select
3" x 1-1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150
Mfr # 2WU94
Zoro # G2673151
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 3" x 1-1/2"
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WU94
- Zoro # G2673151
- UPC # 190735927458
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Pipe Size (Fittings) | 3" x 1-1/2" |
Fitting Pipe Size | 3 in x 1 1/2 in |
Pipe Size | 1 1/2 in, 3 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, 3 in, Male, NPT, 8, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI 12" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0612)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04014)
- ZORO SELECT 1/8" MNPT x 3/4" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNA01)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-2950A)
- ZORO SELECT 2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-986HC)
- ZORO SELECT 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV15)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P525)
- ZORO SELECT 3/4" Female NPT Malleable Iron Cap Class 300 (1LBZ7)
- ZORO SELECT 1" Male NPT Malleable Iron Magnetic Square Head Plug Class 150 (4064021)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Figure One (228002)
- LEGEND VALVE 3/8" BLACK SQUARE HEAD PLUG (350-402C)
- Zoro Select Fittings