Shop All Sanitary Tube Fittings
Zoro Select
3" x 1-1/2" Clamp T304 SS Concentric Reducer
Mfr # EG31CC3.0X1.5
Zoro # G4231105
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Concentric Reducer
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 3 in x 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG31CC3.0X1.5
- Zoro # G4231105
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 3 in x 1 1/2 in |
Overall Length | 7 in |
Fitting Side A Tube Outer Diameter | 3 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in, 3 in |
Description
Concentric Reducer, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 7 in, Specific Fitting Shape Concentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rh Trip Lever (1378310-CP)
- BLACK SWAN Water Heater Stand 21" X 21" X 18" (17620)
- RINNAI Tile/Shingle Roof Flashing, 1/12 to 6/12 (50171949)
- JOHN GUEST Push-to-Connect 2-Way Divider, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI2312S-PK10)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.0)
- ZORO SELECT 3" Bevel Seat T304 SS Threaded Long Ferrule (15A3.0)
- ZORO SELECT 4" Clamp T316L SS 90 Degree Elbow (EG2C-6L4.0)
- ZORO SELECT 2" Clamp x FNPT T304 SS Female Adapter (EG222.0)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0200X18.00-7-4)
- ZORO SELECT 1" Clamp T304 SS Tee (EG71.0)
- STEEL & OBRIEN 3" Wrench For Hex Nut (John Perry/Bevel Seat) - Aluminum (25H-3-ALUMINUM)
- Zoro Select Sanitary Tube Fittings