Shop All Straight Blade Plugs
Zoro Select
3 Wire Straight Blade Plug Hospital Grade 125VAC 20A
Mfr # BRY8366NP
Zoro # G4438640
$20.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BRY8366NP
- Zoro # G4438640
- UPC # 781786005921
- Country of Origin China
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.655 in |
Body Length | 2.18 in |
Outside Diameter | 1.52 in |
For Maximum Cable Diameter | 0.655 in |
For Minimum Cable Diameter | 0.245 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Horsepower Rating 1 hp, Housing Color White, IP Rating Not Rated, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.245 in, Grade Hospital Grade, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 125VAC L5-15R BK (HBL4710)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB2601021)
- HALEX 1/2In Rigid 1Hole Strap (61105B)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 20A (P520DF)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 15A (P615DF)
- ZORO SELECT 2 Wire Industrial Straight Blade Plug 125VAC 15A (9754NS)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (9151N)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (9432ANPB)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NP)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 30A (HBL9309)
- Zoro Select Straight Blade Devices