Shop All Straight Blade Plugs
Zoro Select
3 Wire Straight Blade Plug Hospital Grade 125VAC 15A
Mfr # BRY8266NP
Zoro # G4438659
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Hospital
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BRY8266NP
- Zoro # G4438659
- UPC # 781786005914
- Country of Origin China
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.655 in |
Outside Diameter | 1.52 in |
For Minimum Cable Diameter | 0.245 in |
For Maximum Cable Diameter | 0.655 in |
Body Length | 2.18 in |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Horsepower Rating 1/2 hp, Housing Color White, IP Rating Not Rated, NEMA Plug Configuration 5-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.655 in, For Minimum Cable Diameter 0.245 in, Grade Hospital Grade, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 3/8In (RB50-38)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- EATON Non-Illuminated Selectr Switch, 2P, Chrome (C22-WRK-K20)
- LEVITON Decora Slide Dimmr 1200W (001-DS710-10Z)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 125VAC 15A (P515DF)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (8462ANPB)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 50A (P650DF)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 15A (BRY5666NP)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (8266T)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (8452ANPB)
- SOUTHWIRE Repl Plugs, Nema 5-15P, Amps 15, Voltage 125 Vac, Yellow, Vinyl Male Plug (5984)
- Zoro Select Straight Blade Plugs