Shop All Straight Blade Plugs
Zoro Select
3 Wire Industrial Straight Blade Plug 250VAC 15A
Mfr # BRY5666NP
Zoro # G4438677
$16.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V AC
- NEMA Plug Configuration - Plugs and Receptacles 6-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BRY5666NP
- Zoro # G4438677
- UPC # 781786005907
- Country of Origin China
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.245 in to 0.655 in |
For Minimum Cable Diameter | 0.3 in |
For Maximum Cable Diameter | 0.625 in |
Face Diameter | 1.38 in |
Minimum Wire Size | 14 AWG |
Body Length | 2.18 in |
Outside Diameter | 1.52 in |
Maximum Wire Size | 12 AWG |
Width | 1.52 in |
Height | 1.38 in |
Length | 2.18 in |
Display Size | Standard Sized |
Wire Size | #14 AWG to #12 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, Face Diameter 1.38 in, For Maximum Cable Diameter 0.625 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Galv 22Ga 100Ft (50135)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWW)
- MONOPRICE Micro SlimRun Cat6 Ethernet Patch Cable - Stranded_ 550MHz_ UTP_ Pure (34240)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 3/4" Trade (241-SBLK)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5965Y)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (9432ANPB)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 20A (BRY5366NPCR)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 30A (8432ANPB)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 15A (P615DF)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 50A (P650DF)
- ERICSON PLG-15-125V STR BLADE 5-15 BLK - 1510-PG (1510-PG-BLK)
- Zoro Select Straight Blade Devices