Shop All Straight Blade Plugs
Zoro Select
3 Wire Industrial Straight Blade Plug 125VAC 30A
Mfr # 9530NP
Zoro # G4438771
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125V AC
- NEMA Plug Configuration - Plugs and Receptacles 5-30P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9530NP
- Zoro # G4438771
- UPC # 781786731981
- Country of Origin Mexico
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.425 in to 1.320 in |
Outside Diameter | 3.12 in |
Minimum Wire Size | 12 AWG |
For Maximum Cable Diameter | 1.32 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.425 in |
Body Length | 3.81 in |
Wire Size | #12 AWG to #8 AWG |
Display Size | Standard Sized |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 30 A, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Gray, IP Rating Not Rated, NEMA Plug Configuration 5-30P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 1.32 in, For Minimum Cable Diameter 0.425 in, Grade Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Anderson Powerpole®/APP® to 8mm DC Barrel Plug (29205)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS235)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (9151N)
- ZORO SELECT 3 Wire Industrial Angle Straight Blade Plug 125VAC 50A (9550ANPB)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1050DF)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (9432ANPB)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5965Y)
- EATON WIRING DEVICES 20A/250V Vinyl Angle Plug (4509AN-BOX)
- Zoro Select Straight Blade Plugs