Shop All Straight Blade Plugs
Zoro Select
3 Wire Industrial Straight Blade Plug 125/250VAC 20A
Mfr # 9151N
Zoro # G4438817
product price: $32.70
/ea
$32.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wiring Style Standard
- Grade - Plugs and Receptacles Industrial
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125/250V AC
- NEMA Plug Configuration - Plugs and Receptacles 10-20P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9151N
- Zoro # G4438817
- UPC # 781786631403
- Country of Origin United States
- Category Straight Blade Plugs
Dimensions
Cord Size | 0.320 in to 0.910 in |
Minimum Wire Size | 14 AWG |
Maximum Wire Size | 12 AWG |
Body Length | 2.5 in |
Overall Length | 1.31 in |
For Maximum Cable Diameter | 0.91 in |
For Minimum Cable Diameter | 0.32 in |
Display Size | Standard Sized |
Width | 1.31 in |
Length | 2.50 in |
Wire Size | #14 AWG to #12 AWG |
Description
Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Non-Grounded, Horsepower Rating 2 hp, Housing Color Black, White, IP Rating Not Rated, NEMA Plug Configuration 10-20P, Number of Blades 3, Number of Poles 3, Phase Single, Polarized Yes, Resistance Properties Chemical Resistant, Impact Resistant, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, For Maximum Cable Diameter 0.91 in, For Minimum Cable Diameter 0.32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-S-DC12(S))
- TIMEPILOT Power-Over-Ethernet Kit; 2 Cables w/Network Plugs & Power Connectors (2894)
- TY-RAP 3.62" L Miniature Cable Tie BK PK 100 (TY523MX)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 250VAC 20A (BRY5466NP)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (8452ANPB)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Blade Plug 250VAC 20A (P620DF)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A, Amps: 15 (BRY5266NP)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 120/208VAC 60A (8362ANPB)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- Zoro Select Straight Blade Devices