Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Welded SS Weld Neck Flange Sch 40
Mfr # 4381006270
Zoro # G1546316
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weld Neck Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381006270
- Zoro # G1546316
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3" |
Outside Dia. | 8-1/4" |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Bolt Circle Diameter | 6 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 8 1/4 in |
Overall Length | 3 1/8 in |
Description
Schedule 40 Weld Neck Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Weld Neck, 8 1/4 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 3 1/8 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Champagne Bronze (T11859-CZ)
- HANSGROHE Thermostat Cartridge Mtc (94282000)
- OATEY 5 " Dia., Plastic, Chrome Finish, High Impact, Cover Plate (34406)
- GENOVA PRODUCTS Lasco 205180Bc Pipe Nipple, 1/2 In, Pvc, Sch 80 Schedule, 18 In L (3403180)
- ZORO SELECT 1" Welded SS Weld Neck Flange Sch 40 (4381006220)
- ZORO SELECT Cross, 304 SS, 1/8"Pipe Size, Class 150 (ZUSA-PF-8232)
- ZORO SELECT 1" FNPT SS Half Coupling (4307000410)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8768)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381004400)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Cap Sch 10 (4381008660)
- PARKER 1/2" MNPT 316 SS Tee (8-8-8 MT-SS)
- Zoro Select Stainless Steel Pipe Fittings