Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Welded SS Socket Weld Flange
Mfr # 4381002470
Zoro # G0985485
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3"
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381002470
- Zoro # G0985485
- UPC # 190735911730
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Outside Dia. | 7-1/2" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Flange Outside Diameter | 7 1/2 in |
Nominal Pipe Size | 3 in |
Description
Schedule 40 Socket Weld Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Socket Weld, 7 1/2 in Flange Outside Diameter, Stainless Steel, 316, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 1/4 in. D X 3/8 in. D Adapter (CBA1438BG1)
- B & K NIPPLE SCH80 PVC 2""XCLS (408-001)
- LEGEND VALVE 1 T4351 NO LEAD COMP X COMP UN (313-155NL)
- STIEBEL ELTRON Ultronic Hand Dryer, Metal, 240/208V, 1kW (ULTRONIC 2 S)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR3)
- ZORO SELECT 1" FNPT 316 SS Threaded Union, Max. Pressure: 300 psi (600U111N010)
- ZORO SELECT Tee, 1", 150,316, Thrd Heavy (4381037450)
- ZORO SELECT Cap, 2"150,304, Thrd Heavy (4381030280)
- ZORO SELECT Reduce Coupling, 1-1/2"x1/2", 150,304, Thrd (4381032440)
- ZORO SELECT 2" x 1-1/4" FNPT 316 SS Reducing Coupling (60RC111N020114)
- PARKER Long Nipple, 316 SS, 1/4" Pipe Size, MNPTF (1/4 X 3.0 FFF-SS)
- Zoro Select Fittings