Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Welded SS Blind Flange
Mfr # 4381005070
Zoro # G1258275
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Bolted
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381005070
- Zoro # G1258275
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3" |
Outside Dia. | 8-1/4" |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Bolt Hole Diameter | 7/8 in |
Overall Length | 1 1/8 in |
Bolt Circle Diameter | 6 5/8 in |
Flange Outside Diameter | 8 1/4 in |
Description
Blind Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Blind, 8 1/4 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 1 1/8 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 6 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Tempesta Ntempcosmopolitan 100 Iv Headsh (26043EN1)
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-BZ)
- ZORO SELECT 3/4" Female NPT x Female NPT Black Forged Steel 90 Degree Elbow Class 3000 (1MMU5)
- RELIANCE WATER HEATERS VALV WTR HEATR 2""SHANK (100108270)
- ZORO SELECT 4" Welded SS Blind Flange (4381005080)
- ZORO SELECT 1" Welded SS Blind Flange (4381005020)
- ZORO SELECT 1-1/2" Welded SS Blind Flange (4381005040)
- ZORO SELECT Hex Bushing, 3"x2-1/2" 150,316, Thrd Heavy (4381035280)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (40SQ112N112)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- LEGEND VALVE 5 PORT SS MANIFOLD /W PURGE (8330P-10-5)
- Zoro Select Stainless Steel Pipe Fittings