Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Welded SS Blind Flange
Mfr # 4381003460
Zoro # G3030106
original price:
$187.37
14% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Bolted
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381003460
- Zoro # G3030106
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3" |
Outside Dia. | 8-1/4" |
Pipe Size (Fittings) | 3" |
Flange Outside Diameter | 8 1/4 in |
Bolt Hole Diameter | 7/8 in |
Overall Length | 1 1/8 in |
Nominal Pipe Size | 3 in |
Bolt Circle Diameter | 6 5/8 in |
Description
Blind Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Blind, 8 1/4 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 1 1/8 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 6 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Spray Unit, SS, 1/2 NPT (B-0950)
- AMERICAN STANDARD Valve Cartridge Assembly (047563-0070A)
- ORBIT 3/4 in. Brass Threaded Double Male Hose Connector (53259)
- BESTCARE wall, Ligature Resistant Bathtub Filler, Chrome (WHCTS)
- ZORO SELECT 2-1/2" Welded SS Blind Flange (4381003450)
- ZORO SELECT 2" Welded SS Blind Flange (4381003440)
- ZORO SELECT 4" Welded SS Blind Flange (4381003470)
- ZORO SELECT Hex Bushing, 1-1/2"x3/4", 316, Thrd Heavy (4381035050)
- ZORO SELECT 3/4" x 1/4" FNPT SS Reducing Coupling (4307000528)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- ZORO SELECT 1" FNPT 316 SS 45 Degree Elbow (604E111N010)
- Zoro Select Stainless Steel Pipe Fittings