Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Welded SS Blind Flange
Mfr # 4381000070
Zoro # G0386583
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Blind Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381000070
- Zoro # G0386583
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3" |
Pipe Size (Fittings) | 3" |
Outside Dia. | 7-1/2" |
Flange Outside Diameter | 7 1/2 in |
Nominal Pipe Size | 3 in |
Description
Blind Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Blind, 7 1/2 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA TOOLS Drain Tape Flat 25Ft (02250)
- DANCO Ball Tank Toilet Eljer (80813)
- KOHLER 72 in L, 42 in W, Acrylic (1115-L-96)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-CP)
- ZORO SELECT 2" Welded SS Blind Flange (4381000050)
- ZORO SELECT 1" Welded SS Blind Flange (4381000020)
- ZORO SELECT 1/2" x 1/4" MSW x FNPT 316 SS Adapter (0983009318)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010034)
- ZORO SELECT 1/2" Socket Weld 304 SS Union Class 6000 (1001601712)
- ZORO SELECT Street 90 deg, 3/4", 150,304, Thrd Heavy (4381033040)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- Zoro Select Stainless Steel Pipe Fittings