Shop All Ball Valves
Zoro Select
3" Sweat Brass Ball Valve Inline
Mfr # 01728156Q
Zoro # G1444387
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Body Material Brass
- Body Style Inline
- Tube Size 3"
- Hose I.D. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 01728156Q
- Zoro # G1444387
- UPC # 190735409855
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 7.15 in |
Connection Size - Side 2 | 3 in |
Ball Opening Size | 2.95 in |
Handle Height | 4.9 in |
Handle Length | 9.75 in |
Nominal Valve Size | 3 in |
Connection Size - Side 1 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Three-Hole Remodel Plate in Polished Chrome (D505-26)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. FIP Schedule 80 PVC Tee (PVC 08402 1600HA)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-V665ABCP)
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- ZORO SELECT 3/8" MNPT x Barb PVC Ball Valve Angle (6573290)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Inline (107-124)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q201N04020)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (1WML6)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1/2", PTFE (EATBH105STE)
- Zoro Select Ball Valves