Shop All Stretch Wrap
Zoro Select
3" Stretch Wrap Holder, Pk5
Mfr # 3UAX2
Zoro # G4749771
product price: $6.15
/pk 2, $3.08/ea
Sold in multiples of 5 for $30.75
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Core Size - Stretch Wrap Dispensers 3"
- For Use With Stretch Wrap Cores of 3 In Dia
- Maximum Roll Width - Dispensers 30"
- Style - Stretch Wrap Dispensers End Cap Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3UAX2
- Zoro # G4749771
- Country of Origin Cambodia
- Category Stretch Wrap
Dimensions
Core Size - Stretch Wrap Dispensers | 3" |
Maximum Roll Width - Dispensers | 30" |
Minimum Roll Width - Dispensers | 3" |
Overall Length | 5 in |
Minimum Roll Width | Unlimited |
Maximum Roll Width | Unlimited |
Fits Core Size | 3 in |
Details
Item | Stretch Wrap Insert Rings |
Material | Plastic |
For Use With | Stretch Wrap Cores of 3 In Dia |
Item - Stretch Wrap Dispensers | Stretch Wrap Dispenser |
Style - Stretch Wrap Dispensers | End Cap Inserts |
Features - Stretch Wrap Dispensers | Standard |
Number of End Caps | 2 |
Dispenser Style | End Caps |
Description
Stretch Wrap Insert Rings, Dispenser Style End Caps, Minimum Roll Width Unlimited, Maximum Roll Width Unlimited, Fits Core Size 3 in, Number of End Caps 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 6/Case (T90522916PK)
- FELLOWES File Holder, Silver, Envelope/Memo, 8 Comp (72604)
- 3M Transparent Tape, 3/4 in. x 1296 in., PK6 (600-6PK)
- ZORO SELECT Protective Packaging Film 36" x 3000 ft., Gray (44C558)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, White Opaque (15A929)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, White Opaque (15A923)
- ZORO SELECT Stretch Wrap Film 5" x 1000 ft., Cast Style, Clear (40TE23)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque (15C005)
- ZORO SELECT Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear (15A992)
- POWERPLAY 18 in. x 1500 ft. Stretch Plastic Wrap Roll; 4 Piece (PO889205)
- Zoro Select Stretch Wrap