Shop All Step Stools
This Product is Discontinued
Zoro Select
3 Steps, Steel Step Stool, 300 lb. Load Capacity, White (Discontinued)
Mfr # 12M627
Zoro # G4273656
Free Shipping & Returns
This Product is Discontinued
Key Features
- ANSI Type IA
- Base Depth 29 3/4 in
- Bottom Width 19 in
- Color White
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12M627
- Zoro # G4273656
- UPC # 190735384312
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 29 3/4 in |
Bottom Width | 19 in |
Overall Height | 36 in |
Top Step Depth | 10 in |
Top Step Height | 27 in |
Closed Height | 47 in |
Closed Depth | 5 in |
Platform Depth | 10 in |
Platform Width | 15 in |
Step Width | 15 in |
Ladder Height | 3 ft |
Details
Item | Folding Step |
ANSI Type | IA |
Color | White |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 3 |
Step Stool Product Group | Folding Step |
Step Tread | Ribbed |
Ladder Tread | Ribbed |
Includes | Nonslip Tread |
Finish | Powder Coated |
Net Weight | 18.4 lb |
Ladder Actuation | Folding Type |
Description
Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 36 in, Material Steel, Load Capacity 300 lb, Top Step Height 27 in, Top Step Depth 10 in, Bottom Width 19 in, Base Depth 29 3/4 in, Color White, Finish Powder Coated, Closed Depth 5 in, Closed Height 47 in, Includes Nonslip Tread, Ladder Actuation Folding Type, Step Tread Ribbed, Net Weight 18.4 lb, Step Width 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.