Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Socket Weld SS Socket Weld Flange Sch 40
Mfr # 4381005660
Zoro # G2837466
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381005660
- Zoro # G2837466
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Pipe Size | 3" |
Outside Dia. | 8-1/4" |
Nominal Pipe Size | 3 in |
Flange Outside Diameter | 8 1/4 in |
Bolt Hole Diameter | 7/8 in |
Bolt Circle Diameter | 6 5/8 in |
Overall Length | 1 11/16 in |
Description
Schedule 40 Socket Weld Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Socket Weld, 8 1/4 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 1 11/16 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 6 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (2 581 CS screwed end)
- ARROWHEAD BRASS Wheel Handle W/Scrw Grn (PK1250)
- ZORO SELECT 1/4" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-25NL)
- NVENT CADDY Loop Hanger, Size 1 In (1050100S4)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381005620)
- ZORO SELECT 4" Socket Weld SS Socket Weld Flange Sch 40 (4381005670)
- ZORO SELECT 1" FNPT 316 SS Threaded Tee (2UA35)
- ZORO SELECT Coupling, 1", 150,304, Thrd Heavy (4381030450)
- ZORO SELECT Reduce Coupling, 3"x3/4", 150,316, Thrd (4381036630)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- ZORO SELECT 4" x 3" FNPT 304 SS Reducing Coupling (40RC111N040030)
- Zoro Select Stainless Steel Pipe Fittings