Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Slip On SS Slip-On Flange
Mfr # 4381005470
Zoro # G0694014
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Slip On
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381005470
- Zoro # G0694014
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3" |
Outside Dia. | 8-1/4" |
Pipe Size (Fittings) | 3" |
Overall Length | 1 11/16 in |
Bolt Hole Diameter | 7/8 in |
Nominal Pipe Size | 3 in |
Bolt Circle Diameter | 6 5/8 in |
Flange Outside Diameter | 8 1/4 in |
Description
Slip-On Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Slip-On, 8 1/4 in Flange Outside Diameter, 7/8 in Flange Thickness, 1 11/16 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 6 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch MIP x 3/8 Inch FIP Bushing Brass (9316058)
- ZORO SELECT Float Valve, Bronze, FNPT, 100 psi, 1-1/2" (GHLB150-GR)
- DAWN Dawn SDB040206 Shower Drain Base; Grey (SDB040206)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 2" Wall (693660)
- ZORO SELECT 3/4" MNPT 316 SS Hex Head Plug (1RTH6)
- ZORO SELECT 2" Socket Weld 316 SS 90 Degree Elbow (609E111SW020)
- ZORO SELECT Union, 2", 150,316, Thrd Heavy (4381037680)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307001504)
- ZORO SELECT Coupling, 1/4", 150,304, Thrd Heavy (4381030410)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- ZORO SELECT Weld Spud, 316 SS, 1/2 in, FNPT, Class 150 (4381047620)
- Zoro Select Fittings