Shop All Stainless Steel Pipe Fittings
Zoro Select
3" Slip On SS Slip-On Flange
Mfr # 4381003860
Zoro # G2602327
product price: $95.79
/ea
Free Shipping & Returns
$95.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Slip On
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381003860
- Zoro # G2602327
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size | 3" |
Pipe Size (Fittings) | 3" |
Outside Dia. | 8-1/4" |
Nominal Pipe Size | 3 in |
Overall Length | 1 11/16 in |
Flange Outside Diameter | 8 1/4 in |
Bolt Hole Diameter | 7/8 in |
Bolt Circle Diameter | 6 5/8 in |
Description
Slip-On Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Slip-On, 8 1/4 in Flange Outside Diameter, 1 1/16 in Flange Thickness, 1 11/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 6 5/8 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vacuum Breaker, For Toilets, Urinals (P6000-1-A-CP)
- KOHLER Aquifer Refine Carbon Block Voc Replacement Filter (21373-NA)
- MOEN Aerator (3919WR)
- KOHLER Honesty Towel Arm (26637-BL)
- ZORO SELECT 1/2" Slip On SS Slip-On Flange (4381003800)
- ZORO SELECT 4" Slip On SS Slip-On Flange (4381003870)
- ZORO SELECT 2" Slip On SS Slip-On Flange (4381003840)
- ZORO SELECT 1/8" FNPT SS Threaded Cap (4307000000)
- ZORO SELECT Square Plug, 1/2", 150,316, Thrd Heavy (4381037230)
- ZORO SELECT 4" Welded SS Blind Flange (4381005080)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 40 (4381015880)
- Zoro Select Stainless Steel Pipe Fittings