Shop All Binders
Zoro Select
3" Slant Ring Durable Binder, Black
Mfr # AVE17041
Zoro # G5489644
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Specific Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE17041
- Zoro # G5489644
- UPC # 077711170414
- Country of Origin Multiple
- Category Binders
Dimensions
Ring Size - Binders | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 3 in |
Front Cover Insert Size | 11.38 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.8 x 11.25 |
Binder Size Capacity | 3" |
Spine Insert Size | 3 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 600, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 6" x 6" x 4", Kraft, 25/Bundle (11K587)
- MIDWEST FASTENER 1/2" x .859" Black Nylon Plastic Panel Grommets 15PK (70262)
- GLOBE-WEIS Folder Pocket 8-1/2 x 11", Assorted, PK10 (FP153L10 ASST)
- PYRAMID TECHNOLOGIES 4000R Ribbon, Black (4000R)
- ZORO SELECT 1/2" Slant Ring Durable Binder, Black (AVE17001)
- ZORO SELECT 1" Slant Ring Durable Binder, White (AVE17012)
- ZORO SELECT 1" Slant Ring Durable Binder, Blue (AVE17014)
- ZORO SELECT 2" D-Ring Binder, Heavy Duty, Navy Blue (AVE79802)
- AVERY Durable View Binder, 1-1/2" Slant Rings, D (7771117022)
- AVERY Binder, Durable, Slant Rings, 1", Black (27250)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20706)
- Zoro Select Binders