Shop All Crowd Control Post & Ropes
Zoro Select
3" S-Hook - Yellow, Acetal, 10 pk
Mfr # 80302-10
Zoro # G4741405
product price: $7.39
/pk 10, $0.74/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Overall Length 2 93/100 in
- Material Plastic
- For Use With 3 in Chain
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80302-10
- Zoro # G4741405
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Overall Length | 2 93/100 in |
Overall Width | 9/25 in |
Details
Item | S-Hook for Plastic Chain Barrier |
Color | Yellow |
Material | Plastic |
For Use With | 3 in Chain |
Finish | Gloss |
Application | Outdoor or Indoor |
Accessory Type | S-Hook |
Compatible Barrier | Chain |
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 3 in Chain, Compatible Barrier Chain, Color Yellow, Overall Height Not Applicable, Overall Length 2 93/100 in, Overall Width 9/25 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Coated Gloves, Acrylic/Polyester Lining, L (RWG27TL)
- GHS SAFETY Label, Flame Over Circle, Gloss, PK1820 (GHS1225)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465M62 (465M62)
- 3M SPEEDGLAS Magnification Plate 1.5X, 2x4-1/4In (06-0500-56)
- ZORO SELECT 3" S-Hook - Black, Acetal, 10 pk (80303-10)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- ZORO SELECT 2.5" Diameter Red Stanchion, 6 pk (96405-6)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003)
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- MONTOUR LINE Stanchion Post & Rope Kit Black 8FlatTop 7Dark Blue Rope 8.5x11H Sign (C-Kit-7-BK-FL-1-Tapped-1-8511-H-7-PVR-DB-PS)
- Zoro Select Crowd Control Post & Ropes