Shop All Crowd Control Post & Ropes
Zoro Select
3" S-Hook - Black, Acetal, 10 pk
Mfr # 80303-10
Zoro # G3786937
product price: $6.89
/pk 10, $0.69/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 in
- Overall Length 2 93/100 in
- Material Plastic
- Finish Gloss
- For Use With 3 in Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80303-10
- Zoro # G3786937
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3 in |
Overall Length | 2 93/100 in |
Overall Width | 9/25 in |
Details
Item | S-Hook for Plastic Chain Barrier |
Color | Black |
Material | Plastic |
Finish | Gloss |
For Use With | 3 in Chain |
Application | Outdoor or Indoor |
Accessory Type | S-Hook |
Compatible Barrier | Chain |
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 3 in Chain, Compatible Barrier Chain, Color Black, Overall Height Not Applicable, Overall Length 2 93/100 in, Overall Width 9/25 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUNDMARK All Wax High Gloss Anti-Slip Floor Wax Liquid 1 gal (3201G01-2)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27250)
- WERMA Multi-Tone Sounder, 9 to 28VDC, Red, IP65 (14015050)
- ZORO SELECT 3" S-Hook - Yellow, Acetal, 10 pk (80302-10)
- ZORO SELECT Plastic Chain, 2", 50 ft. L, Safety Orange (51012-50)
- ZORO SELECT 3" Diameter Plastic Stanchion - Green, Height (4-pack) (99914-4)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2006)
- ZORO SELECT Barrier Post Kit, 41"H, Black, Plastic Post (71303-4)
- ZORO SELECT Plastic Chain, 2 in. x 500 ft. L, Yellow (50002-500)
- MONTOUR LINE Stanchion Post and Rope Pol.Brass Post Ball Top (C-PB-BA)
- Zoro Select Crowd Control