Shop All Binders
Zoro Select
3" Round Ring Binder, White, Specific Material: Polypropylene
Mfr # UNV20992
Zoro # G2455245
product price: $10.15
/ea
Sold in multiples of 2 for $20.30
$20.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 460
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Size - Binders 8-1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20992
- Zoro # G2455245
- UPC # 087547209929
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 3 in |
Ring Size - Binders | 3 in |
Front Cover Insert Size | 11.47 x 11.19 |
Back Cover Insert Size | 9.5 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 3 x 11.19 |
Binder Size Capacity | 3" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 460, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle (55VG72)
- PILOT Pen, Erasable Ink, Blue, PK12 (31451)
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 6", Yellow, 1000/Case (PL441)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 40" x 36", Kraft, 5/Bundle (GAYLORDDW)
- ZORO SELECT 1-1/2" Round Ring Binder, Black (UNV20971)
- ZORO SELECT 2" Round Ring Binder, Black (UNV20981)
- ZORO SELECT 1" Round Ring Binder, White (UNV20962)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT 2" Round Ring Binder, White, Number of Rings: 3 (UNV20982)
- ZORO SELECT 1" D-Ring Binder, Black (UNV20741)
- ZORO SELECT 1" Hanging Storage Round Binder, Green (AVE14802)
- Zoro Select Binders