Shop All Binders
Zoro Select
3" Round Ring Binder, Light Blue
Mfr # UNV20753
Zoro # G1888708
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Slant D-Ring
- Number of Rings 3
- Material Nonstick Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UNV20753
- Zoro # G1888708
- UPC # 087547207536
- Country of Origin Multiple
- Category Binders
Dimensions
Ring Size - Binders | 3 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 11 x 8.5 |
Ring Size | 3 in |
Binder Size Capacity | 3" |
Spine Insert Size | 3 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.47 x 11.19 |
Back Cover Insert Size | 9.5 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 460, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Light Blue, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIXION Marker, Erasable, Bold Point Type, 12/PK, Assorted PK (PIL44155)
- SOPHIA INSTITUTE PRESS Our Lady’s Wardrobe Book (9781622826261)
- ZORO SELECT Wall File, 9 in. H, 15 in. W (45NG60)
- LORELL Lorell Pencil Holder (LLR80656)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- ZORO SELECT 1/2" Round Ring Binder, Light Blue (UNV20703)
- ZORO SELECT 1-1/2" Round Ring Binder, Light Blue (UNV20723)
- ZORO SELECT 1" Round Ring Binder, Black (UNV31401)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20701)
- ZORO SELECT 2" D-Ring Binder, Black (UNV30731)
- AVERY Binder, One Touch EZD Rings, 1", Black (79990)
- Zoro Select Binders