Shop All Binders
This Product is Discontinued
Zoro Select
3" Round Ring Binder, Black (Discontinued)
Mfr # UNV35411
Zoro # G2454210
This Product is Discontinued
Key Features
- Color Black
- Number of Rings 3
- Material Vinyl
- Specific Material Suede Finish Vinyl
- Sheet Capacity 460
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV35411
- Zoro # G2454210
- UPC # 087547354117
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 3 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 3 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Details
Color | Black |
Number of Rings | 3 |
Material | Vinyl |
Specific Material | Suede Finish Vinyl |
Sheet Capacity | 460 |
Color Family - Binders | Black |
Binders -Item | 3-Ring Binder |
Ring Type - Binders | Round |
Cover Type | Plain |
Ring Type | Round |
Sheet Capacity - Binders | 460 |
Features - Binders | Finger Print Resistant, Label Holder, Nonstick, Rings Mounted on Back Cover |
Item | Ring Binder |
Basic Material - Binders | Vinyl |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 460, Features - Binders Finger Print Resistant, Label Holder, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.