Shop All Binders
Zoro Select
3" Round Ring Binder, Black
Mfr # UNV20991
Zoro # G2455251
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 460
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Size - Binders 8-1/2 in x 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20991
- Zoro # G2455251
- UPC # 087547209912
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 3 in |
Ring Size - Binders | 3 in |
Binder Size Capacity | 3" |
Spine Insert Size | 3 x 11.19 |
Back Cover Insert Size | 9.5 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.47 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 3 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 460, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Heavy Duty Stapler, 100 Sheet Capacity (82620)
- PARTNERS BRAND Economy Staples, 1/4", Silver, 5000/Case (ST150)
- MIDSUN GROUP GRAY FUSING TAPE 2-1/2IN X 0.03IN X 36FT SEALING TAPE (E/FTP-250G)
- SAX True Flow Heavy Body Acrylic Paint, Quart, Titanium White (27411)
- ZORO SELECT 1" Round Ring Binder, Black (UNV20961)
- ZORO SELECT 2" Round Ring Binder, Black (UNV20981)
- ZORO SELECT 1-1/2" Round Ring Binder, Black (UNV20971)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20781)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20995)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20745)
- AVERY TouchGuard Protection HD View Binders, (17143)
- Zoro Select Binders