Shop All Pipe & Tube Clamps
Zoro Select
3-Piece Segment Clamp, 450 psi at 70F
Mfr # 13MHHS2.5
Zoro # G4212232
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 3A
- For Tube Size 2 1/2 in
- Max. Pressure 450 psi@70 Degrees F
- Body Material Stainless Steel
- Connection Wing Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13MHHS2.5
- Zoro # G4212232
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 2 1/2 in |
Compatible Tube Size | 2 1/2 in |
Details
Item | Wing Nut |
Standards | 3A |
Max. Pressure | 450 psi@70 Degrees F |
Body Material | Stainless Steel |
Connection | Wing Nut |
Fittings Sub-Category | Clamps |
Clamp Connection Type | Wing Nut |
Fitting Body Material | 304 Stainless Steel |
Clamp Type | 3 Piece Heavy Duty Clamp |
Compatible Tube Wall Thickness | 0.065 in |
Maximum Operating Pressure | 450 psi @ 70 Degrees F |
Material Grade | 304 |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type 3 Piece Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 450 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lever Handle, Residential / Commercial 2 Hole Single Lever Kitchen Faucet, Plate (LK2477CR)
- B & K Pipe Repair Clamp Ss 1/2X6 (160-703)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", PP/EPDM, FPT x FPT (BFA3010TES)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L (0500345046)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 In, 3 9/16 In L (0500345038)
- ZORO SELECT T-Clips Fastener, 5/8 In Max Dia, PK50 (T12)
- ZORO SELECT 3-Piece Segment Clamp, 250 psi at 70F (13MHHS4.0)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 2 In. (E13IS2.0)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM.75)
- BREEZE T-Bolt, Spring, 2.88", Zinc Bolt, PK10 (B9226-0288 B)
- Zoro Select Plumbing Accessories