Shop All Pipe & Tube Clamps
Zoro Select
3-Piece Segment Clamp, 350 psi at 70F
Mfr # 13MHHS3.0
Zoro # G3895981
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Standards 3A
- Connection Wing Nut
- Fittings Sub-Category Clamps
- For Tube Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13MHHS3.0
- Zoro # G3895981
- Country of Origin Taiwan, Province of China
- Category Pipe & Tube Clamps
Dimensions
For Tube Size | 3 in |
Compatible Tube Size | 3 in |
Details
Item | Wing Nut |
Body Material | Stainless Steel |
Standards | 3A |
Connection | Wing Nut |
Fittings Sub-Category | Clamps |
Max. Pressure | 350 psi@70 Degrees F |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Type | 3 Piece Heavy Duty Clamp |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Maximum Operating Pressure | 350 psi @ 70 Degrees F |
Clamp Connection Type | Wing Nut |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type 3 Piece Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3 in, Compatible Tube Wall Thickness 0.065 in, Standards 3A, Maximum Operating Pressure 350 psi @ 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500140.002)
- MOEN Donner Commercial 5' Shower Rod Satin Stainless Steel (2-10155SS)
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10 (48F-6-6)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (6AYW6)
- ZORO SELECT 130Hose Clamp Assort (999030520070)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 2 In. (E13IS2.0)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel, For Tube Size: 4 in (13MHHM4.0)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- ZORO SELECT E-Line Clamp, T304 Stainless Steel, 3 In. (E13IS3.0)
- ZORO SELECT STEEL BANDS 1/2"W, 3/8 ID, CONTRACTORSPK25 (670657B)
- FLEX-STRUT Tubing Clamp, O.D., 2-1/2" (FS-1200-2-1/2 E/G)
- Zoro Select Pipe & Tube Clamps